5-1/4 in. Iron Shelf Bracket in Distressed White
Classic 5-1/4 in. Iron Shelf Bracket in Distressed White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5" Weight capacity per pair is 25 pounds.
- Can be mounted with either end against the wall.
- 5" Bracket overall dimension: 5-1/4" L x 5" H x 1/2" W.
- Each bracket is handcrafted and may vary slightly in shape and dimensions.
Documents
Specifications
- Capacity:
- 25 lbs
- Collection:
- Classic
- Color Finish Category:
- Whites
- Color Finish Name:
- Distressed White
- Hardware Type:
- Bracket
- Height:
- 5 in
- Length:
- 5-1/4 in
- MA Approved -:
- No
- Material:
- Iron
- Product Type:
- Shelf Bracket
- Size:
- 1/2 in x 5 in
- WaterSense Labeled:
- No
- Weight:
- 0.34 lb
- Width:
- 1/2 in