Classic 5-1/4 in. Iron Shelf Bracket in Rust

Part #SH302471  |  Item #7742009  |  Manufacturer Part #302471

$ 14.00 EACH

Color/Finish:
Rust

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 5" Bracket overall dimension: 5-1/4" L x 5" H x 1/2" W.
  • 5" Weight capacity per pair is 25 pounds.
  • Can be mounted with either end facing wall.
  • Rust finish is oxidized iron living finish.
  • Each bracket is handcrafted and may vary slightly in shape and dimensions.

Documents

Specifications

Capacity: 25 lbs

Collection: Classic

Color Finish: Rust

Color Finish Category: Browns

Hardware Type: Bracket

Height: 5 in

Length: 5-1/4 in

MA Approved: No

Material: Iron

Product Type: Shelf Bracket

Size: 1/2 in x 5 in

WaterSense Labeled: No

Weight: 0.34

Width: 1/2 in