5-3/8 in. Bronze Door Knocker in Bronze Patina
Classic 5-3/8 in. Bronze Door Knocker in Bronze Patina
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes 2-1/4" mounting bolts that can accommodate doors up to 1-3/4" thick.
- Bolts can be cut down for installation.
- Distressed Bronze Patina living finish.
- This product has a living finish that continues to change over time.
Documents
Specifications
- Collection:
- Classic
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze Patina
- Depth:
- 1-1/4 in
- Door Hardware Type:
- Door Knocker
- Handle Type:
- Pull
- Installation Type:
- Door Mount
- MA Approved -:
- No
- Material:
- Bronze
- Number of Handles:
- Single Handle
- Size:
- 5-3/8 in x 5-3/8 in
- WaterSense Labeled:
- No
- Width:
- 5-3/8 in