5-7/8 in. Brass Shelf Bracket in Polished Brass
Classic 5-7/8 in. Brass Shelf Bracket in Polished Brass
Frequently Purchased Together
Product Details
- Bracket overall dimension: 5-7/8" L x 7-7/8" H x 1-5/8" W.
- The shape of the bracket ends vary slightly in each size.
- Can be mounted with either end against the wall.
- Weight capacity per pair is 60 pounds.
Documents
Specifications
- Capacity:
- 60 lbs
- Collection:
- Classic
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Hardware Type:
- Bracket
- Height:
- 7-7/8 in
- Length:
- 5-7/8 in
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Shelf Bracket
- Size:
- 1-5/8 in x 7-7/8 in
- WaterSense Labeled:
- No
- Weight:
- 0.7 lb
- Width:
- 1-5/8 in