5-7/8 in. Iron Shelf Bracket in Bronze Patina
Classic 5-7/8 in. Iron Shelf Bracket in Bronze Patina
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 6" Weight capacity per pair is 60 pounds.
- Can be mounted with either end against the wall.
- 6" Bracket overall dimension: 5-7/8" L x 7-7/8" H x 1-1/2" W.
- Each bracket is handcrafted and may vary slightly in shape and dimensions.
Documents
Specifications
- Capacity:
- 60 lbs
- Collection:
- Classic
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze Patina
- Hardware Type:
- Bracket
- Height:
- 7-7/8 in
- Length:
- 5-7/8 in
- MA Approved -:
- No
- Material:
- Iron
- Product Type:
- Shelf Bracket
- Screw Head:
- Phillips
- Size:
- 1-1/2 in x 7-7/8 in
- WaterSense Labeled:
- No
- Weight:
- 0.8 lb
- Width:
- 1-1/2 in