6 in. Bronze Drawer Pull in Bronze Patina
Classic 6 in. Bronze Drawer Pull in Bronze Patina
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sizes: 3", 4", 6", or 12" centers.
- Projects 1-5/8".
- Can be used on drawers, cabinets, pantry doors, etc.
- Includes fastening hardware.
- Handle measures 1/2" diameter.
- Handle base measures 1" diameter.
Documents
Specifications
- Collection:
- Classic
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze Patina
- Depth:
- 1-5/8 in
- Diameter - Base:
- 1 in
- Hardware Type:
- Pull
- Length:
- 6 in
- MA Approved -:
- No
- Material:
- Bronze
- Product Type:
- Drawer Pull
- Projection:
- 1-5/8 in
- Size:
- 6 in x 1-5/8 in
- Style:
- Traditional
- WaterSense Labeled:
- No