Bronze Double Hook in Bronze Patina
Classic Bronze Double Hook in Bronze Patina
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Classic
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze Patina
- Height:
- 4-3/8 in
- MA Approved -:
- No
- Material:
- Bronze
- Number of Hooks:
- 2
- Product Type:
- Hook
- Projection:
- 2-5/8 in
- Style:
- Traditional
- WaterSense Labeled:
- No
- Width:
- 1-1/4 in