Signature Hardware

Closet or Toilet 5/8 x 3/8 in. Supply Kit in Matte Black

Part #SH251MB  |  Manufacturer Part #SH251MB

Color/Finish:
Matte Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Matte Black

Color Finish Category: Blacks

End Connection 1: OD Tube

End Connection 2: OD Tube

End Connections: OD Tube

Fitting Size 1: 5/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 5/8 in x 3/8 in

Handle Material: Brass

Handle Type: Knob

Material: Brass

Number of Handles: Single Handle

Product Type: Toilet Supplies

Rigid: No

Type: Supply Kit

Water Supply Connector Type: Toilet

Weight: 1