69 x 35 in. Freestanding Bathtub Offset Drain in Brushed Stainless Steel
Collette 69 x 35 in. Freestanding Bathtub Offset Drain in Brushed Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Formed of two 3.8mm acrylic sheets, the air between acting as thermal insulator.
- Rim mounted faucet option requires flexible supply lines for installation.
- 70" Dimensions: 70-1/4" L x 29-1/2" W (front to back) x 22-5/8" H (± 1/2"). Water capacity with integral overflow: 45 gallons. Weight uncrated/crated: 98/208 lbs.
- Trim kit includes: Pop-Up Drain with matching drain cover and overflow plate in your choice of color.
- The maximum allowable deck thickness of a faucet for this tub is 1.5 inches.
Specifications
- ASME:
- ASME A112.19.1-2018
- Application:
- Residential
- Basin Depth:
- 18-1/4 in
- Basin Length:
- 47 in
- Basin Width:
- 22 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CSA Certified:
- CSA B45.2-2018
- Capacity:
- 87 gal
- Clawfoot Included:
- No
- Collection:
- Collette
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Depth:
- 19-1/2 in
- Drain Included:
- No
- Drain Location:
- Offset
- Faucet Included:
- No
- Height:
- 23 in
- Installation Type:
- Freestanding
- Length:
- 69 in
- Material:
- Stainless Steel
- Overall Height:
- 23 in
- Overall Length:
- 69 in
- Overall Width:
- 35 in
- Size:
- 69 in x 35 in x 23 in
- WaterSense Labeled:
- No
- Weight:
- 172 lb
- Width:
- 35 in