Signature Hardware

Columbia 48 x 32 in. Rectangle Shower Base in White with Oil Rubbed Bronze Strainer

Part #SH429924  |  Manufacturer Part #SH429924

Strainer Color:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Columbia

Color Finish: White

Color Finish Category: Whites

Drain Grate Material: Stainless Steel

Drain Included: Yes

Drain Location: Center

Drain Opening: 3 in

GSA Approved: No

Height: 5 in

IAPMO Listed: No

Installation Type: Alcove

Length: 48 in

Material: Acrylic

NSF Certified: No

Origin: Global

Seat Included: No

Shower Base Shape: Rectangle

Shower Installation Type: Alcove

Strainer Color: Oil Rubbed Bronze

UL Listed: No

Width: 32 in