48 x 32 in. Rectangle Shower Base in White with Polished Chrome Strainer
Columbia 48 x 32 in. Rectangle Shower Base in White with Polished Chrome Strainer
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Columbia
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Diameter:
- 3 in
- Drain Location:
- Center
- Drain Opening:
- 3 in
- GSA Approved:
- No
- Height:
- 5 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Alcove
- Length:
- 48 in
- MA Approved -:
- No
- Material:
- Acrylic
- NSF Certified:
- No
- Non-Slip Seat Surface:
- Yes
- Seat Included:
- No
- Shower Base Shape:
- Rectangle
- Strainer Color:
- Polished Chrome
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 32 in