Colvin 12-1/8 in. Double Towel Bar in Oil Rubbed Bronze

Part #SH353723  |  Item #7697724  |  Manufacturer Part #SH353723

Color/Finish:
Oil Rubbed Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Mounts with two circular base plates.
  • Each base plate measures 2" diameter.
  • Concealed mounting hardware included.

Specifications

Application: Residential

Base Plate Height: 2 in

Base Plate Width: 2 in

Collection: Colvin

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 2-1/4 in

Diameter: 3/8 in

Hardware Included: Yes

Height: 6-1/2 in

Installation Type: Wall Mount

Length: 12-1/8 in

Material: Brass

Number of Bars: 2

Pivoting: Yes

Style: Modern

Weight: 1.2