Colwyn 67 x 30 in. Freestanding Bathtub End Drain in White

Part #SH350485  |  Item #7406380  |  Manufacturer Part #350485

$ 1,499.00 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tub is constructed from premium quality cast iron ensuring a lifetime of beauty and durability
  • Freestanding bathtubs add a layer of elegance and luxury to any bathroom space and is specifically designed to optimize the soaking/bathing experience
  • Overall Tub Size (Length x Width): 67 in x 30 in
  • Soaking Depth: 11-1/2 in (as measured to the overflow outlet or tub rim)
  • Drain outlet is located on the end of the tub and can be configured to face left or right depending on your installation requirements
  • A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.1-2018

Application: Residential

Basin Length: 45 in

Basin Width: 16 in

Bathtub Shape: Specialty

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.2-2018

Capacity: 35 gal

Clawfoot Color Finish: Brushed Nickel

Clawfoot Included: Yes

Clawfoot Material: Cast Iron

Collection: Colwyn

Color Finish: White

Color Finish Category: Whites

Drain Included: No

Drain Location: End

Faucet Included: No

GSA Approved: No

Height: 30 in

IAPMO Listed: No

Installation Type: Freestanding

Material: Cast Iron

NSF Certified: No

Number of Holes: No Hole

Number of Occupants: 1

Origin: Global

Overflow Type: Round

Size: 67 in x 30 in

Soaking Depth: 11-1/2 in

UL Listed: No

WaterSense Labeled: No

Weight: 300

Width: 30 in