Signature Hardware

Complete Console Leg in Brushed Nickel

Part #SH442838  |  Manufacturer Part #SH442838

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of solid brass and 1" OD brass tubing
  • Stand comes with side support rods, two support legs, and 36" L front support rod. Front support can be custom cut on site to fit your vanity top dimensions.
  • Top and sink not included.

Specifications

ADA Compliant: No

Application: Residential

Collection: Complete

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Height: 33-1/2 in

Length: 36 in

Material: Brass

Pipe Tubing Size: 1 in

Product Type: Console Sink Stand

Weight: 11

Width: 18-3/4 in