Contemporary 1-1/2 in. Brass Floor Mounted Door Stop in Brushed Nickel

Part #916943  |  Manufacturer Part #SH302348

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Floor mount.
  • Base measures 1-1/8" diameter.
  • 1-1/2" H.
  • Rubber bumper is 1/2" down from top of doorstop.
  • Includes fastening hardware.

Specifications

Application: Residential

Base Diameter: 1-1/8 in

Collection: Contemporary

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Door Stop Type: Floor Mounted Door Stop

Height: 1-1/2 in

Material: Brass

Size: 1-1/2 in

Type: Door Stop