1-1/2 in. Brass Floor Mounted Door Stop in Brushed Nickel

You last purchased this on
 
Signature Hardware

Contemporary 1-1/2 in. Brass Floor Mounted Door Stop in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Contemporary 1-1/2 in. Brass Floor Mounted Door Stop in Brushed Nickel

  • Fast #
  • Part #SH302348
  • Item #7715691
  • Manufacturer Part #302348
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Base measures 1-1/8" diameter.
  • 1-1/2" H.
  • Floor mount.
  • Includes fastening hardware.
  • Rubber bumper is 1/2" down from top of doorstop.
  • Requires Certification

Specifications

Application:
Residential
Collection:
Contemporary
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter - Base:
1-1/8 in
Door Stop Type:
Floor Mounted Door Stop
Height:
1-1/2 in
MA Approved -:
No
Material:
Brass
Product Type:
Door Stop
Size:
1-1/2 in
WaterSense Labeled:
No