Contemporary 1-1/2 in. Brass Floor Mounted Door Stop in Oil Rubbed Bronze

Part #SH401106  |  Item #7698277  |  Manufacturer Part #SH401106

Color/Finish:
Oil Rubbed Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 4-1/2" W x 4-1/2" H.
  • Includes fastening hardware.

Specifications

Application: Residential

Base Diameter: 1-1/8 in

Collection: Contemporary

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Door Stop Type: Floor Mounted Door Stop

Height: 1-1/2 in

Material: Brass

Size: 1-1/2 in

Type: Door Stop