Signature Hardware
Contemporary 1-1/4 x 24 in. Grab Bar in Brushed Nickel
Part #SHGB24CBN | Item #7733758 | Manufacturer Part #SHGB24CBN
Product Details
Documents
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Collection: Contemporary
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
GSA Approved: No
IAPMO Listed: No
Length: 24 in
NSF Certified: No
Width: 1-1/4 in