1-1/4 x 24 in. Grab Bar in Polished Chrome
Contemporary 1-1/4 x 24 in. Grab Bar in Polished Chrome
Frequently Purchased Together
Product Details
- Mounting hardware included
- All metal construction
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM F446-19
- CARB OTC LEED Compliant:
- No
- Collection:
- Contemporary
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 24 in
- MA Approved -:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 1-1/4 in