Contemporary 1-3/4 in. Brass Dome Door Stop in Polished Brass

Part #915361  |  Manufacturer Part #SH282638

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Floor mount.
  • 1-3/4" H.
  • Base measures 1-1/8" diameter.
  • Includes fastening hardware.

Specifications

Application: Residential

Base Diameter: 1-1/8 in

Collection: Contemporary

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Door Stop Type: Dome Door Stop

Height: 1-3/4 in

Material: Brass

Size: 1-3/4 in

Type: Door Stop