1-3/4 in. Brass Dome Door Stop in Antique Brass

You last purchased this on
 
Signature Hardware

Contemporary 1-3/4 in. Brass Dome Door Stop in Antique Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Contemporary 1-3/4 in. Brass Dome Door Stop in Antique Brass

  • Fast #
  • Part #SH313663
  • Item #7694225
  • Manufacturer Part #313663
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1-3/4" H.
  • Base measures 1-1/8" diameter.
  • Floor mount.
  • Includes fastening hardware.
  • Requires Certification

Specifications

Application:
Residential
Collection:
Contemporary
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Diameter - Base:
1-1/8 in
Door Stop Type:
Dome Door Stop
Height:
1-3/4 in
MA Approved -:
No
Material:
Brass
Product Type:
Door Stop
Size:
1-3/4 in
WaterSense Labeled:
No