Signature Hardware
Contemporary 1-3/4 in. Brass Dome Door Stop in Brushed Nickel
Part #SH282639 | Item #7694193 | Manufacturer Part #SH282639
Product Details
- Floor mount.
- 1-3/4" H.
- Base measures 1-1/8" diameter.
- Includes fastening hardware.
Specifications
Application: Residential
Base Diameter: 1-1/8 in
Collection: Contemporary
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Door Stop Type: Dome Door Stop
Height: 1-3/4 in
Material: Brass
Size: 1-3/4 in
Type: Door Stop