12 in. Brass Wall Mount Shower Arm and Flange in Brushed Nickel
Contemporary 12 in. Brass Wall Mount Shower Arm and Flange in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Contemporary
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 12 in
- MA Approved -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Global
- Shower Arm Reach:
- 12 in
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No