Contemporary 4 x 14 in. Residential Cast Iron Ceiling & Sidewall Register in Black Powder Coat

Part #912174-14  |  Manufacturer Part #SH272220

Length

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Black powder coat finish.
  • Includes four tension springs for securing into wall ducts. No screws required.
  • Includes four tension springs for securing into wall ducts. No screws required.
  • Removable louvers.
  • To determine size needed, measure air duct opening rather than old register or grille.

Specifications

Application: Residential

Collection: Contemporary

Color Finish: Black Powder Coat

Color Finish Category: Blacks

Installation Type: Wall Mount

Length: 14 in

Material: Iron

Overall Length: 5-5/8 in

Overall Width: 16 in

Size: 5-5/8 in X 16 in

Type: SH283291

Width: 4 in