Contemporary 19 in. Brass Wall Mount Shower Arm and Flange in Chrome

Part #SH419866  |  Manufacturer Part #SH419866

Starting at
$ 54.95 EACH

Color/Finish:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Application: Residential

Collection: Contemporary

Color Finish: Chrome

Color Finish Category: Chromes

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

Faucet Part Type: Shower Arm and Flange

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Height: 4 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 19 in

Material: Brass

NSF Certified: No

Origin: Global

Trim Only: No

UL Listed: No

WaterSense Labeled: No