Contemporary 2-1/4 x 10 in. Residential Cast Iron Floor Register in Black Powder Coat

Part #912173-210  |  Manufacturer Part #SH262505

Starting at
$ 37.95 EACH

Width:

10 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of 4mm-thick cast bronze.
  • Distressed Dark Bronze living finish.
  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Contemporary

Color Finish: Black Powder Coat

Color Finish Category: Blacks

Length: 2-1/4 in

Material: Cast Iron

Overall Length: 4 in

Overall Width: 11-1/4 in

Shape: Rectangular

Width: 10 in