Contemporary 2-1/4 x 10 in. Residential Brass Ceiling & Sidewall Register in Chrome

Part #SH305510  |  Item #7616828  |  Manufacturer Part #SH305510

Color/Finish:
Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of solid brass.
  • Includes set of four springs for securing into wall.
  • To determine size needed, measure air duct opening rather than old register or grille.
  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Contemporary

Color Finish: Chrome

Color Finish Category: Chromes

Installation Type: Wall Mount

Length: 2-1/4 in

Material: Brass

Overall Length: 3-7/8 in

Overall Width: 11-1/2 in

Width: 10 in