2-1/4 x 10 in. Residential Steel Ceiling & Sidewall Register in Almond

You last purchased this on
 
Signature Hardware

Contemporary 2-1/4 x 10 in. Residential Steel Ceiling & Sidewall Register in Almond

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Contemporary 2-1/4 x 10 in. Residential Steel Ceiling & Sidewall Register in Almond

  • Fast #
  • Part #SH253706
  • Item #7741603
  • Manufacturer Part #253706
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Almond Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Removable louvers.
  • Includes four tension springs for securing into wall ducts. No screws required.
  • Made of 2mm steel.
  • To determine size needed, measure air duct opening rather than old register or grille.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Contemporary
Color Finish Category:
Neutrals
Color Finish Name:
Almond
Installation Type:
Wall Mount
Length:
2-1/4 in
MA Approved -:
No
Material:
Steel
Overall Length:
3-1/2 in
Overall Width:
11-1/4 in
WaterSense Labeled:
No
Width:
10 in