Contemporary 2-1/4 x 12 in. Residential Brass Ceiling & Sidewall Register in Oil Rubbed Bronze

Part #SH305517  |  Item #7615123  |  Manufacturer Part #SH305517

Color/Finish:
Oil Rubbed Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of solid brass.
  • Includes set of four springs for securing into wall.
  • To determine size needed, measure air duct opening rather than old register or grille.
  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Contemporary

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Installation Type: Wall Mount

Length: 2-1/4 in

Material: Brass

Overall Length: 3-7/8 in

Overall Width: 13-3/8 in

Width: 12 in