Contemporary 2-1/4 x 12 in. Residential Steel Floor Register in White

Part #909571-210  |  Manufacturer Part #SH226185

Starting at
$ 15.26 EACH

Color/Finish:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of heavy-duty, 2 mm thick steel.
  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Contemporary

Color Finish: White

Color Finish Category: Whites

Installation Type: Floor Mount

Length: 2-1/4 in

Material: Steel

Overall Length: 3-1/2 in

Overall Width: 13-1/4 in

Shape: Rectangular

Size: [delete]3-1/2 in x 13-1/4 in

Type: [delete]SH226185

Width: 12 in