Contemporary 2-1/4 x 12 in. Residential Steel Floor Register in Almond

Part #SH226187  |  Item #7741746  |  Manufacturer Part #SH226187

$ 16.95 EACH
(Pricing is for Almond)

Color/Finish:
Almond

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of heavy-duty, 2 mm thick steel.
  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Contemporary

Color Finish: Almond

Color Finish Category: Neutrals

Installation Type: Floor Mount

Length: 2-1/4 in

Material: Steel

Overall Length: 3-1/2 in

Overall Width: 13-1/4 in

Shape: Rectangular

Size: [delete]3-1/2 in x 13-1/4 in

Type: [delete]SH226187

Width: 12 in