Contemporary 2-1/4 x 14 in. Residential Brass Ceiling & Sidewall Register in Brushed Nickel

Part #916629-214  |  Manufacturer Part #SH305525

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of solid brass.
  • Includes set of four springs for securing into wall.
  • To determine size needed, measure air duct opening rather than old register or grille.
  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Contemporary

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Installation Type: Wall Mount

Length: 2-1/4 in

Material: Brass

Overall Length: 3-7/8 in

Overall Width: 15-3/8 in

Width: 14 in