Contemporary 2-1/4 x 14 in. Residential Steel Ceiling & Sidewall Register in Brushed Nickel

Part #SH253733  |  Item #7741533  |  Manufacturer Part #SH253733

Color/Finish:
Brushed Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of 2mm steel.
  • Removable louvers.
  • Includes four tension springs for securing into wall ducts. No screws required.
  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Contemporary

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Installation Type: Wall Mount

Length: 2-1/4 in

Material: Steel

Overall Length: 3-1/2 in

Overall Width: 15-1/4 in

Width: 14 in