Contemporary 38-1/8 in. Three Handle Cross Floor Mount Filler in Nickel

Part #908442-3412  |  Manufacturer Part #SH225721

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Solid brass construction.
  • Freestanding design requires only under-floor supports.
  • 4" of total height is below floor.
  • Heavy-duty, 3/4" ID/1" OD brass pipe.
  • Quarter-turn cross handle shutoff valves with "Hot" and "Cold" labeled porcelain buttons.
  • Overall faucet dimensions: 12" W x 9-1/2" D x 13-3/4" H.
  • Hand shower diverter valve.
  • Quarter-turn ceramic disc cartridges.
  • Exclusive to Signature Hardware.
  • Underfloor access is required for proper installation. Installation on a concrete slab will require cutting and concrete removal.

Specifications

Application: Residential

Center Size: 7 in

Collection: Contemporary

Color Finish: Nickel

Color Finish Category: Nickel Tones

Faucet Material: Brass

Faucet Mount: Freestanding

Handle Material: Brass

Handle Type: Cross

Height: 38-1/8 in

Length: 12 in

Number of Handles: Three Handle

Product Type: Tub Faucet

Spout Height: 27 in

Trim Only: No

Type: Floor Mount Fillers

Width: 12-3/4 in