Contemporary 39-3/8 in. Three Handle Cross Floor Mount Filler in Brushed Nickel

Part #SH286402  |  Item #7693997  |  Manufacturer Part #SH286402

Color/Finish:
Brushed Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Solid brass construction.
  • Freestanding design requires only under-floor supports.
  • 4" of total height is below floor.
  • Heavy-duty, 3/4" ID/1" OD brass pipe.
  • Overall faucet dimensions: 12" W x 9-1/2" D x 13-3/4" H.
  • Hand shower diverter valve.
  • Faucet has metal cross handles and diverter, hand shower with flexible 5' hose and slimline cradle.
  • Quarter-turn ceramic disc cartridges.
  • Exclusive to Signature Hardware.
  • Set does not include shutoff valves.

Specifications

Application: Residential

Center Size: 7 in

Collection: Contemporary

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Material: Brass

Faucet Mount: Freestanding

Handle Material: Brass

Handle Type: Cross

Height: 39-3/8 in

Length: 12 in

Number of Handles: Three Handle

Product Type: Tub Faucet

Spout Height: 28-1/4 in

Trim Only: No

Type: Floor Mount Fillers

Width: 12-3/4 in