Contemporary 4 x 10 in. Residential Steel Ceiling & Sidewall Register in Oil Rubbed Bronze

Part #SH253743  |  Item #7741512  |  Manufacturer Part #SH253743

Color/Finish:
Oil Rubbed Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of 2mm steel.
  • Removable louvers.
  • Includes four tension springs for securing into wall ducts. No screws required.
  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Contemporary

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Installation Type: Wall Mount

Length: 4 in

Material: Steel

Overall Length: 5-1/4 in

Overall Width: 11 in

Width: 10 in