Signature Hardware
Contemporary 4 x 12 in. Residential Brass Ceiling & Sidewall Register in Brushed Nickel
Part #916629-412 | Manufacturer Part #SH305536
Product Details
- Made of solid brass.
- Includes set of four springs for securing into wall.
- To determine size needed, measure air duct opening rather than old register or grille.
- To determine size needed, measure air duct opening rather than old register or grille.
Documents
Specifications
Application: Residential
Collection: Contemporary
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Installation Type: Wall Mount
Length: 4 in
Material: Brass
Overall Length: 5-3/4 in
Overall Width: 13-1/2 in
Width: 12 in