Signature Hardware

Contemporary 4 x 12 in. Residential Steel Floor Register in Brushed Nickel

Part #SH226212  |  Item #7742314  |  Manufacturer Part #SH226212

$ 24.95 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of heavy-duty, 2 mm thick steel.
  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Contemporary

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Installation Type: Floor Mount

Length: 4 in

Material: Steel

Overall Length: 5-1/4 in

Overall Width: 13 in

Shape: Rectangular

Size: [delete]5-1/4 in x 13 in

Type: [delete]SH283213

Weight: 1.4

Width: 12 in