Contemporary 4 x 12 in. Residential Steel Floor Register in White

Part #SH226209  |  Item #7742295  |  Manufacturer Part #SH226209

$ 18.95 EACH
(Pricing is for White)

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of heavy-duty, 2 mm thick steel.
  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Contemporary

Color Finish: White

Color Finish Category: Whites

Installation Type: Floor Mount

Length: 4 in

Material: Steel

Overall Length: 5-1/4 in

Overall Width: 13 in

Shape: Rectangular

Size: [delete]5-1/4 in x 13 in

Type: [delete]SH417619

Weight: 1.4

Width: 12 in