4 x 14 in. Residential Cast Iron Floor Register in Black Powder Coat
Contemporary 4 x 14 in. Residential Cast Iron Floor Register in Black Powder Coat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Distressed Dark Bronze living finish.
- To determine size needed, measure air duct opening rather than old register or grille.
- Made of 4mm-thick cast bronze.
Documents
Specifications
- Application:
- Residential
- Collection:
- Contemporary
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Length:
- 4 in
- MA Approved -:
- No
- Material:
- Cast Iron
- Overall Length:
- 5-1/2 in
- Overall Width:
- 16 in
- Shape:
- Rectangular
- WaterSense Labeled:
- No
- Width:
- 14 in