Signature Hardware
Contemporary 4 x 14 in. Residential Steel Ceiling & Sidewall Register in Almond
Part #909713-414 | Manufacturer Part #SH253749
Product Details
- Made of 2mm steel.
- Removable louvers.
- Includes four tension springs for securing into wall ducts. No screws required.
- To determine size needed, measure air duct opening rather than old register or grille.
Documents
Specifications
Application: Residential
Collection: Contemporary
Color Finish: Almond
Color Finish Category: Neutrals
Installation Type: Wall Mount
Length: 4 in
Material: Steel
Overall Length: 5-1/4 in
Overall Width: 15 in
Width: 14 in