4 x 14 in. Residential Steel Ceiling & Sidewall Register in Oil Rubbed Bronze
Contemporary 4 x 14 in. Residential Steel Ceiling & Sidewall Register in Oil Rubbed Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Removable louvers.
- Includes four tension springs for securing into wall ducts. No screws required.
- Made of 2mm steel.
- To determine size needed, measure air duct opening rather than old register or grille.
Documents
Specifications
- Application:
- Residential
- Collection:
- Contemporary
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Installation Type:
- Wall Mount
- Length:
- 4 in
- MA Approved -:
- No
- Material:
- Steel
- Overall Length:
- 5-1/4 in
- Overall Width:
- 15 in
- WaterSense Labeled:
- No
- Width:
- 14 in