Contemporary 4 x 14 in. Residential Steel Floor Register in Oil Rubbed Bronze

Part #SH226223  |  Item #7742238  |  Manufacturer Part #SH226223

$ 24.95 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish:
Oil Rubbed Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of heavy-duty, 2 mm thick steel.
  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Contemporary

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Installation Type: Floor Mount

Length: 4 in

Material: Steel

Overall Length: 5-1/4 in

Overall Width: 15 in

Shape: Rectangular

Size: [delete]5-1/4 in x 15 in

Type: [delete]SH283215

Width: 14 in