Contemporary 6 x 10 in. Residential Cast Iron Floor Register in Black Powder Coat

Part #SH292248  |  Item #7743401  |  Manufacturer Part #292248

$ 69.00 EACH

Width:

10 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Made of 4mm-thick cast bronze.
  • Distressed Dark Bronze living finish.
  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Contemporary

Color Finish: Black Powder Coat

Color Finish Category: Blacks

Length: 6 in

MA Approved: No

Material: Cast Iron

Overall Length: 7-1/2 in

Overall Width: 11-1/4 in

Shape: Rectangular

WaterSense Labeled: No

Width: 10 in