Signature Hardware
Contemporary 6 x 10 in. Residential Steel Floor Register in White
Part #909571-610 | Manufacturer Part #SH226225
Product Details
- Made of heavy-duty, 2 mm thick steel.
- To determine size needed, measure air duct opening rather than old register or grille.
Documents
Specifications
Application: Residential
Collection: Contemporary
Color Finish: White
Color Finish Category: Whites
Installation Type: Floor Mount
Length: 6 in
Material: Steel
Overall Length: 7-1/4 in
Overall Width: 11 in
Shape: Rectangular
Size: [delete]7-1/4 in x 11 in
Type: [delete]SH417618
Width: 10 in