6 x 12 in. Floor Register in Brushed Nickel Brass

You last purchased this on
 
Signature Hardware

Contemporary 6 x 12 in. Floor Register in Brushed Nickel Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Contemporary 6 x 12 in. Floor Register in Brushed Nickel Brass

  • Fast #
  • Part #SH357368
  • Item #7613870
  • Manufacturer Part #357368
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.
  • Requires Certification

Documents


Specifications

Collection:
Contemporary
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Duct Size:
6 in x 12 in
Installation Type:
Floor Mount
Length:
6 in
MA Approved -:
No
Material:
Brass
Size:
7-1/2 in X 13-3/8 in
WaterSense Labeled:
No
Width:
12 in