6 x 12 in. Floor Register in Oil Rubbed Bronze Brass

You last purchased this on
 
Signature Hardware

Contemporary 6 x 12 in. Floor Register in Oil Rubbed Bronze Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Contemporary 6 x 12 in. Floor Register in Oil Rubbed Bronze Brass

  • Fast #
  • Part #SH160316
  • Item #7614109
  • Manufacturer Part #160316
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.
  • Requires Certification

Documents


Specifications

Collection:
Contemporary
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Duct Size:
6 in x 12 in
Installation Type:
Floor Mount
Length:
6 in
MA Approved -:
No
Material:
Brass
Size:
7-1/4 in X 14 in
Style:
Contemporary
WaterSense Labeled:
No
Width:
12 in