6 x 12 in. Residential Cast Iron Ceiling & Sidewall Register in Black Powder Coat
Contemporary 6 x 12 in. Residential Cast Iron Ceiling & Sidewall Register in Black Powder Coat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes four tension springs for securing into wall ducts. No screws required.
- Black powder coat finish.
- To determine size needed, measure air duct opening rather than old register or grille.
- Removable louvers.
Specifications
- Application:
- Residential
- Collection:
- Contemporary
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Installation Type:
- Wall Mount
- Length:
- 12 in
- MA Approved -:
- No
- Material:
- Iron
- Overall Length:
- 7-1/2 in
- Overall Width:
- 13-3/8 in
- Size:
- 7-1/2 in X 13-3/8 in
- Type:
- SH283292
- WaterSense Labeled:
- No
- Width:
- 6 in