Contemporary 6 x 12 in. Residential Steel Ceiling & Sidewall Register in Almond

Part #SH253757  |  Item #7741484  |  Manufacturer Part #SH253757

Color/Finish:
Almond

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of 2mm steel.
  • Removable louvers.
  • Includes four tension springs for securing into wall ducts. No screws required.
  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Contemporary

Color Finish: Almond

Color Finish Category: Neutrals

Installation Type: Wall Mount

Length: 6 in

Material: Steel

Overall Length: 7-1/4 in

Overall Width: 13 in

Width: 12 in