Contemporary 6 x 12 in. Residential Steel Floor Register in Polished Brass

Part #SH226240  |  Item #7742217  |  Manufacturer Part #SH226240

$ 17.96 EACH
(Pricing is for Polished Brass)

Color/Finish:
Polished Brass

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of heavy-duty, 2 mm thick steel.
  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Contemporary

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Installation Type: Floor Mount

Length: 6 in

Material: Steel

Overall Length: 7-1/4 in

Overall Width: 13 in

Shape: Rectangular

Size: [delete]7-1/4 in x 13 in

Type: [delete]SH417610

Width: 12 in